Zoro Homepage

Hydraulic Hose, 1in.IDx50 ft., 250 psi

  • Mfr # H03916-50

  • Zoro # G3010631


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
250 psi
Hose Inside Dia.
1 in
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03916-50
Zoro #
G3010631
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
1
Dash Size
16
Hose Outside Dia. (In.)
1-1/2
Min. Bend Radius (In.)
3
Hose Outside Dia.
1 1/2 in

Details

Max. Working Pressure @ 70 F
250 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
ABS, J1942/1, MSHA, SAE 100R3, USCG
Hose Cover Material
Neoprene
Hose Tube Material
Synthetic Rubber
Type
Crimped
Operating Pressure (PSI)
250
Cover Material
Neoprene
Temp. Range (F)
-40 Degrees to 275 Degrees
Item
Hydraulic Hose
Safety Factor
4:1
Tube Material
CPE
Reinforcement
(2) Fiber Ply and Helical Wire
Application
Suction, Vacuum Applications
Vacuum Rating (Inches Hg)
25
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Series
H039
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H039, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards ABS, J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.