Zoro Homepage

Hydraulic Hose, 1in.IDx50 ft., 3000 psi

  • Mfr # H29016-50

  • Zoro # G3009627


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,550 psi
Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H29016-50
Zoro #
G3009627
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Length (Ft.)
50
Hose Outside Dia. (In.)
1-5/32
Min. Bend Radius (In.)
12
Hose Inside Dia. (In.)
1
Dash Size
16
Hose Outside Dia.
1 1/2 in

Details

Max. Working Pressure @ 70 F
2,550 psi
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F
Standards
EN853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile
Application
Hydraulics
Temp. Range (F)
Petroleum Based Hydraulic Fluid: -40 Degrees to 260 Degrees , Water Based Hydraulic Fluid: -40 Degrees to 158 Degrees
Item
Hydraulic Hose
Cover Material
Synthetic Rubber
Type
Crimped
Operating Pressure (PSI)
3000
Safety Factor
4:1
Tube Material
Synthetic Rubber
Reinforcement
(2) Steel Braid
Series
H290
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H290, Max. Working Pressure @ 70 F 2,550 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.