Zoro Homepage

Hydraulic Hose, 2in.IDx50 ft., 4000 psi

  • Mfr # H43032-50

  • Zoro # G3009356


product price: $4,235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H43032-50
Zoro #
G3009356
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Inside Dia. (In.)
2
Dash Size
32
Min. Bend Radius (In.)
12-1/2
Hose Outside Dia. (In.)
2-11/16
Hose Length (Ft.)
50
Hose Outside Dia.
2 5/8 in

Details

Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
EN856 R12, SAE 100R12
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile
Reinforcement
(4) Spiral Steel Plies
Application
Very High Pressure Hydraulic
Item
Hydraulic Hose
Cover Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Safety Factor
4:1
Temp. Range (F)
-40 Degrees to 260 Degrees
Type
Crimped
Operating Pressure (PSI)
4000
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose
Series
H430
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/8 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H430, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards EN856 R12, SAE 100R12, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.