Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3/4in.IDx250 ft., 3000 psi

  • Mfr # H145R12-250R

  • Zoro # G3010275


product price: $4,365.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
3,045 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
SAE 100R17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H145R12-250R
Zoro #
G3010275
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
250 ft
Hose Inside Dia. (In.)
3/4
Dash Size
12
Min. Bend Radius (In.)
4-3/4
Hose Length (Ft.)
250
Hose Outside Dia. (In.)
1-1/8
Hose Outside Dia.
25/32 in

Details

Max. Working Pressure @ 70 F
3,045 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
SAE 100R17
Hose Cover Material
UHMW-PE
Hose Tube Material
Nitrile
Operating Pressure (PSI)
3000
Type
Crimped
Temp. Range (F)
-40 Degrees to 212 Degrees
Application
Hydraulics
Cover Material
UHMWPE
Tube Material
Nitrile
Reinforcement
(2) Steel Braid
Item
Hydraulic Hose
Safety Factor
4:1
Series
H145R
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 25/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H145R, Max. Working Pressure @ 70 F 3,045 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R17, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.