Zoro Homepage

Hydraulic Hose, 3/4in.IDx50 ft., 2000 psi

  • Mfr # H19012-50

  • Zoro # G3010150


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
1,885 psi
Hose Inside Dia.
5/8 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H19012-50
Zoro #
G3010150
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
50 ft
Hose Outside Dia. (In.)
1-3/32
Hose Length (Ft.)
50
Dash Size
12
Hose Inside Dia. (In.)
3/4
Min. Bend Radius (In.)
9-1/2
Hose Outside Dia.
13/16 in

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 13/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H190, Max. Working Pressure @ 70 F 1,885 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.