Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3/8in.IDx500 ft., 5800 psi

  • Mfr # H29006-500R

  • Zoro # G3009688


product price: $2,847.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
4,800 psi
Hose Inside Dia.
3/8 in
Hose Length
500 ft
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H29006-500R
Zoro #
G3009688
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
500 ft
Dash Size
06
Hose Outside Dia. (In.)
3/4
Hose Length (Ft.)
500
Min. Bend Radius (In.)
5
Hose Inside Dia. (In.)
3/8
Hose Outside Dia.
29/32 in

Details

Max. Working Pressure @ 70 F
4,800 psi
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F
Standards
EN853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile
Item
Hydraulic Hose
Application
Hydraulics
Temp. Range (F)
Petroleum Based Hydraulic Fluid: -40 Degrees to 260 Degrees , Water Based Hydraulic Fluid: -40 Degrees to 158 Degrees
Tube Material
Synthetic Rubber
Operating Pressure (PSI)
5800
Reinforcement
(2) Steel Braid
Safety Factor
4:1
Cover Material
Synthetic Rubber
Type
Crimped
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Series
H290
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 29/32 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H290, Max. Working Pressure @ 70 F 4,800 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.