Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 5/8in.IDx250 ft., 4000 psi

  • Mfr # H28010-250R

  • Zoro # G3009785


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
5/8 in
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Standards
EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H28010-250R
Zoro #
G3009785
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
250 ft
Hose Length (Ft.)
250
Hose Outside Dia. (In.)
15/16
Min. Bend Radius (In.)
4
Hose Inside Dia. (In.)
5/8
Dash Size
10
Hose Outside Dia.
7/8 in

Details

Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Black
Temp. Range
Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Standards
EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Hose Cover Material
DURA-TUFF(TM) Rubber
Hose Tube Material
Nitrile
Tube Material
Synthetic Rubber
Reinforcement
(2) Steel Braid
Type
Crimped
Operating Pressure (PSI)
4000
Application
Hydraulics
Safety Factor
4:1
Item
Hydraulic Hose
Temp. Range (F)
Petroleum Based Hydraulic Fluid: -40 Degrees to 260 Degrees , Water Based Hydraulic Fluid: -40 Degrees to 158 Degrees
Cover Material
Synthetic Rubber
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Series
H280
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 7/8 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.