Shop WEATHERHEAD
See all product information
Create Account
Hydraulic Hose Fitting, 1/4"-18, NPT, PK5
Mfr # 10505B-104
Zoro # G3012637
product price:Â
$
18.95
/pk 5, $3.79/ea
Key Features
Fitting Size
5/16 in x 1/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Brass x Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10505B-104
- Zoro #
- G3012637
- UPC #
- -
- Country of Origin
- India
Dimensions
- Fitting Size
- 5/16 in x 1/4 in
- Hydraulic Fitting Thread Size
- 1/4"-18
- Hose Dash Size
- 4
- Length (In.)
- 1.77
- For Hose Dash Size
- -4
- Hose Fitting B Size
- 1/4 in
- Compatible Pipe Size
- 1/4 in
- Barb Size
- 5/16 in
- Overall Length
- 1.77 in
- Hose Fitting A Size
- 5/16 in
- Thread Size
- 1/4"-18
- Wire Rope Length
- 1.77 in
- Length
- 1.77 in
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 5/16 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/4 in, Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.