This item is Discontinued.

Weatherhead Hydraulic Hose Fitting, 7/16"-20, JIC, PK5 06904E-604

This item is Discontinued.

Weatherhead

Hydraulic Hose Fitting, 7/16"-20, JIC, PK5 (Discontinued)

Mfr # 06904E-604
Zoro # G3013687
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06904E-604
Zoro #
G3013687
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
7/16 in x 3/16 in
Hose Dash Size
4
Hydraulic Fitting Thread Size
7/16"-20
Length (In.)
2.01
For Hose Dash Size
-4
Hose Fitting B Size
3/16 in
Thread Size
7/16"-20
Hose Fitting A Size
7/16 in
Overall Length
2.01 mm

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose
Fitting Shape
Straight
For Hose I.D.
3/16 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
3/16 in
Standards
SAE J516
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Threaded
For Use With Hose Series
H059, H069, H166, H169, H229, H239, H366, H569
Hydraulic Fitting Thread Type
Female JIC
Thread Type
JIC
Material Grade
12L14, 12L15
Max. Working Pressure @ 70 F
3,000 psi
Hose Fitting B Gender
Genderless
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting A Connection Type
Threaded
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Hose
Reusable
No
Material
Carbon Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series H059, H069, H166, H169, H229, H239, H366, H569, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.