Zoro Homepage

Hydraulic Hose Fitting, Coupleable

  • Mfr # 10502B-102

  • Zoro # G3012698


product price: $8.59
/ea

Key Features

Fitting Size
1/8 in x 1/8 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
1/8 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10502B-102
Zoro #
G3012698
UPC #
-
Country of Origin
India

Dimensions

Fitting Size
1/8 in x 1/8 in
Hydraulic Fitting Thread Size
1/8"-27
Length (In.)
1
Hose Dash Size
2
For Hose Dash Size
-2
Thread Size
1/8"-27
Overall Length
1 mm
Barb Size
1/8 in
Compatible Pipe Size
1/8 in
Hose Fitting A Size
1/8 in
Hose Fitting B Size
1/8 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
1/8 in
Fitting Material
Brass x Brass
For Use With Hose Series
H0105, H0106, H115, H116
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Barbed
Standards
SAE J516
Hydraulic Fitting Thread Type
Male NPT
Hydraulic Hose I.D.
1/8 in
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Material Grade
CA360
Max. Working Pressure @ 70 F
300 psi
Thread Type
NPT
Reusable
Yes
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Material
Brass
Fitting Type
Male NPT Straight

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -2, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 1/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/8 In.-27, Barb Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/8 in, Thread Type NPT, Overall Length 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.