Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Coupleable

  • Mfr # 10505B-204

  • Zoro # G3012628


product price: $11.39
/ea

Key Features

Fitting Size
5/16 in x 1/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10505B-204
Zoro #
G3012628
UPC #
-
Country of Origin
India

Dimensions

Fitting Size
5/16 in x 1/4 in
Hose Dash Size
4
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
1.58
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Hose Fitting A Size
5/16 in
Overall Length
1.58 in
Compatible Pipe Size
1/4 in
Thread Size
1/4"-18
Barb Size
5/16 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Brass x Brass
Standards
SAE J516
Hydraulic Fitting Connection Type
Barbed
Hydraulic Hose I.D.
5/16 in
For Use With Hose Series
H0105, H0106, H115, H116
Hydraulic Fitting Thread Type
Female NPT
Finish
Zinc, Trivalent Chromate
Hose Fitting B Gender
Female
Hose Fitting B Connection Type
NPT
Thread Type
NPT
Material Grade
CA360
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Connection Type
Hose Barb
Reusable
Yes
Fitting Type
Female NPT Rigid
Material
Brass

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 5/16 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/4 in, Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.