Zoro Homepage

Hydraulic Hose Fitting, Coupleable

  • Mfr # 10508B-108

  • Zoro # G3012567


product price: $6.69
/ea

Key Features

Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10508B-108
Zoro #
G3012567
UPC #
-
Country of Origin
India

Dimensions

Fitting Size
1/2 in x 1/2 in
Hydraulic Fitting Thread Size
1/2"-14
Length (In.)
1.94
Hose Dash Size
8
For Hose Dash Size
-8
Thread Size
1/2"-14
Hose Fitting A Size
1/2 in
Barb Size
1/2 in
Overall Length
1.94 mm
Hose Fitting B Size
1/2 in
Compatible Pipe Size
1/2 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Brass x Brass
Finish
Zinc, Trivalent Chromate
Standards
SAE J516
For Use With Hose Series
H0105, H0106, H115, H116
Hydraulic Fitting Thread Type
Male NPT
Hydraulic Hose I.D.
1/2 in
Hydraulic Fitting Connection Type
Barbed
Reusable
Yes
Hose Fitting B Gender
Male
Material Grade
CA360
Max. Working Pressure @ 70 F
300 psi
Thread Type
NPT
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Material
Brass
Fitting Type
Male NPT Straight

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/2 in, Thread Type NPT, Overall Length 1.94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.