Zoro Homepage

Hydraulic Hose Fitting, Crimpable

  • Mfr # 05E-665

  • Zoro # G3013720


product price: $34.19
/ea

Key Features

Fitting Size
1/2 in x 5/16 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05E-665
Zoro #
G3013720
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1/2 in x 5/16 in
Length (In.)
2.58
Hydraulic Fitting Thread Size
1/2"-20
Hose Dash Size
5
For Hose Dash Size
-5
Hose Fitting B Size
5/16 in
Thread Size
1/2"-20
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female JIC
Standards
SAE J516
For Use With Hose Series
G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
5/16 in
Hose Fitting A Connection Type
JIC
Thread Type
JIC
Hose Fitting A Gender
Female
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Reusable
No
Hose Fitting B Gender
Genderless
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -5, For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900, For Hose I.D. 5/16 in, Thread Size 1/2 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.