Zoro Homepage

Hydraulic Hose Fitting, Crimpable

  • Mfr # 16E-116

  • Zoro # G3012147


product price: $23.29
/ea

Key Features

Fitting Size
1 in x 1 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16E-116
Zoro #
G3012147
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Hose Dash Size
16
Hydraulic Fitting Thread Size
1"-11-1/2
Length (In.)
2.95
For Hose Dash Size
-16
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Thread Size
1"-11-1/2

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male NPT
Finish
Zinc, Trivalent Chromate
For Use With Hose Series
H009; H209; H243; H265; H275; H277; H285; H435; H436
Hydraulic Hose I.D.
1 in
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE J516
Hose Fitting B Connection Type
Crimp
Reusable
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Thread Type
NPTF
Hose Fitting A Connection Type
NPTF
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.