Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Crimpable

  • Mfr # 16Z-116

  • Zoro # G3011989


product price: $31.35
/ea

Key Features

Fitting Size
1 in x 1 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16Z-116
Zoro #
G3011989
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1 in x 1 in
Length (In.)
3.22
Hose Dash Size
16
Hydraulic Fitting Thread Size
1"-11-1/2
For Hose Dash Size
-16
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Thread Size
1"-11-1/2

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Standards
SAE J516
For Use With Hose Series
-06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1 in
Hydraulic Fitting Thread Type
Male NPT
Reusable
No
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Hose Fitting B Connection Type
Crimp
Material Grade
12L14, 12L15
Thread Type
NPTF
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 1 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.