Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Crimpable

  • Mfr # 16Z-A36

  • Zoro # G3011955


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Fitting Size
1/16 in x 1 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Z-A36
Zoro #
G3011955
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/16 in x 1 in
Hydraulic Fitting Thread Size
1-7/16"-12
Hose Dash Size
16
Length (In.)
4.22
For Hose Dash Size
-16
Hose Fitting B Size
1 in
Thread Size
1/16"-12
Hose Fitting A Size
1/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Finish
Zinc, Trivalent Chromate
Standards
SAE J516
For Use With Hose Series
-06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345
Hydraulic Hose I.D.
1 in
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Female ORS
Hose Fitting A Connection Type
ORS
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Reusable
No
Hose Fitting A Gender
Female
Thread Type
ORS
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 1 in, Thread Size 1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.