Zoro Homepage

Hydraulic Hose Fitting, Crimpable

  • Mfr # 32Z-132

  • Zoro # G3011709


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
2 in x 2 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32Z-132
Zoro #
G3011709
UPC #
-
Country of Origin
Denmark

Dimensions

Fitting Size
2 in x 2 in
Hose Dash Size
32
Hydraulic Fitting Thread Size
2"-11-1/2
Length (In.)
4.59
For Hose Dash Size
-32
Thread Size
2"-11-1/2
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male NPT
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
-06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345
Standards
SAE J516
Hydraulic Hose I.D.
2 in
Reusable
No
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Thread Type
NPTF
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 2 in, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.