Zoro Homepage

Hydraulic Hose Fitting, Crimpable, PK2

  • Mfr # 04E-504

  • Zoro # G3014140


product price: $22.99
/ea

Key Features

Fitting Size
7/16 in x 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04E-504
Zoro #
G3014140
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
7/16 in x 1/4 in
Length (In.)
1.78
Hydraulic Fitting Thread Size
7/16"-20
Hose Dash Size
4
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Thread Size
7/16"-20
Hose Fitting A Size
7/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1/4 in
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE J516
Hydraulic Fitting Thread Type
Male JIC
For Use With Hose Series
H009; H209; H243; H265; H275; H277; H285; H435; H436
Thread Type
JIC
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Fitting Movement
Rigid
Hose Fitting A Connection Type
JIC
Reusable
No
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.