Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06912E-112
Zoro #
G3013565
UPC #
-
Country of Origin
Mexico
Dimensions
Fitting Size
3/4 in x 5/8 in
Hydraulic Fitting Thread Size
3/4"-14
Hose Dash Size
12
Length (In.)
2.52
For Hose Dash Size
-12
Hose Fitting A Size
3/4 in
Hose Fitting B Size
5/8 in
Overall Length
2.52 mm
Thread Size
3/4"-14
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape Straight, Thread Size 3/4 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 2.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.