Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Screwable

  • Mfr # 06916E-116

  • Zoro # G3013547


product price: $23.79
/ea

Key Features

Fitting Size
1 in x 7/8 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
7/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06916E-116
Zoro #
G3013547
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1 in x 7/8 in
Hydraulic Fitting Thread Size
1"-11-1/2
Hose Dash Size
16
Length (In.)
2.88
For Hose Dash Size
-16
Hose Fitting A Size
1 in
Hose Fitting B Size
7/8 in
Thread Size
1"-11-1/2
Overall Length
2.88 mm

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
7/8 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
7/8 in
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Thread Type
Male NPT
For Use With Hose Series
H059; H069; H166; H169; H229; H239; H366; H569
Hydraulic Fitting Connection Type
Threaded
Standards
SAE J516
Thread Type
NPTF
Max. Working Pressure @ 70 F
800 psi
Reusable
No
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting B Connection Type
Hose
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
NPTF
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 7/8 in, 800 psi, Fitting Shape Straight, Thread Size 1 In.-11-1/2, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 2.88 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.