Zoro Homepage

Hydraulic Hose Fitting, Screwable

  • Mfr # 06924E-624

  • Zoro # G3013495


product price: $65.99
/ea

Key Features

Fitting Size
1-7/8 in x 1-3/8 in
Fitting Connection Type
JIC x Hose
Fitting Shape
Straight
For Hose I.D.
1 3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06924E-624
Zoro #
G3013495
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1-7/8 in x 1-3/8 in
Hydraulic Fitting Thread Size
1-7/8"-12
Hose Dash Size
24
Length (In.)
3.45
For Hose Dash Size
-24
Overall Length
3.45 mm
Hose Fitting B Size
1 3/8 in
Hose Fitting A Size
1 7/8 in
Thread Size
1-7/8"-12

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose
Fitting Shape
Straight
For Hose I.D.
1 3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female JIC
Standards
SAE J516
For Use With Hose Series
H059; H069; H166; H169; H229; H239; H366; H569
Finish
Zinc, Trivalent Chromate
Hydraulic Hose I.D.
1 3/8 in
Hydraulic Fitting Connection Type
Threaded
Hose Fitting B Connection Type
Hose
Hose Fitting A Connection Type
JIC
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting A Gender
Female
Thread Type
JIC
Reusable
No
Hose Fitting B Gender
Genderless
Max. Working Pressure @ 70 F
500 psi
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -24, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 1 3/8 in, 500 psi, Fitting Shape Straight, Thread Size 1-7/8 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/8 in, Hose Fitting B Size 1 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.