Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Screwable, PK5

  • Mfr # 06906E-606

  • Zoro # G3013635


product price: $46.69
/pk 5, $9.34/ea

Key Features

Fitting Size
9/16 in x 5/16 in
Fitting Connection Type
JIC x Hose
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06906E-606
Zoro #
G3013635
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
9/16 in x 5/16 in
Hose Dash Size
6
Length (In.)
2.26
Hydraulic Fitting Thread Size
9/16"-18
For Hose Dash Size
-6
Hose Fitting A Size
9/16 in
Hose Fitting B Size
5/16 in
Overall Length
2.26 mm
Thread Size
9/16"-18

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
For Use With Hose Series
H059; H069; H166; H169; H229; H239; H366; H569
Hydraulic Fitting Connection Type
Threaded
Hydraulic Hose I.D.
5/16 in
Finish
Zinc, Trivalent Chromate
Hydraulic Fitting Thread Type
Female JIC
Standards
SAE J516
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Hose
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
Max. Working Pressure @ 70 F
2,250 psi
Hose Fitting B Gender
Genderless
Finish/Coating
Trivalent Chromate Zinc
Thread Type
JIC
Reusable
No
Material
Carbon Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 5/16 in, 2,250 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.