Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # 501

  • Zoro # G0699238


product price: $38.29
/ea

Key Features

Coupler Interchange Type
EA
Connection Type
NPT
Coupler Thread Size
1/4"-18
Seal Material
Nitrile
Coupler Body Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501
Zoro #
G0699238
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/2"
Length
2-49/64"
Thread Size
1/4"-18
Overall Length
2 3/4 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
EA
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
46.8 gpm
Max. Pressure
500 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Steel
Coupler Finish
Trivalent Chromium Zinc
Series
500
Shut Off
Yes
For Use With
5000 Series Couplers
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Coupler Connection Type
MNPT
Locking Mechanism
Push and Pull
Valve Design
Poppet
Operating Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Includes Shut Off
Yes
Hose Fitting Gender
Male
Fitting Type
MNPT
Pull Ring Material
PTFE
Max. Flow Rate
183.97 lpm
Coupling Component
Socket
Finish/Coating
Trivalent Chromium Zinc
Includes Valve
Yes
Includes Bearing
Yes
Max. Working Pressure @ 70 F
500 psi
Valve Type
Poppet
Maximum Vacuum
28 in Hg

Description

Hydraulic Quick Connect Hose Coupling, Socket, 500 Series, Steel, Coupling Size 1/2 in, Male, Max. Working Pressure @ 70 F 500 psi, Max. Flow Rate 183.97 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.