HydrCrimpFTG, Crimp, 1/2", Strght
- Mfr # 08E-S68
- Zoro # G3013039
product price:Â
$
18.39
/ea
Key Features
Fitting Size
13/16 in x 1/2 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08E-S68
- Zoro #
- G3013039
- UPC #
- 816735052913
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- S-TW, SC-TW
- Hydraulic Fitting Thread Type
- Female ORS
- Standards
- SAE J516
- Hydraulic Hose I.D.
- 1/2 in
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Connection Type
- Crimpable
- Hose Fitting B Gender
- Genderless
- Thread Type
- ORS
- Hose Fitting A Connection Type
- Threaded
- Vacuum Rating
- Not Rated
- Hose Fitting A Gender
- Female
- Material Grade
- 12L14, 12L15
- Fitting Movement
- Swivel
- Reusable
- No
- Hose Fitting B Connection Type
- Crimp
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 13/16 in x 1/2 in
- Hose Dash Size
- 8
- Hydraulic Fitting Thread Size
- 13/16"-16
- Length (In.)
- 2.74 in
- For Hose Dash Size
- -10
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 13/16 in
- Thread Size
- 13/16"-16
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series S-TW; SC-TW, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.