HydrCrimpFTG, Crimp, 3/4", Strght, PK2
- Mfr # 12E-112
- Zoro # G3012375
product price:Â
$
39.79
/pk of 2, $19.90/ea
Key Features
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E-112
- Zoro #
- G3012375
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- NPTF x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 3/4 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J516
- Hydraulic Fitting Connection Type
- Crimpable
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Thread Type
- Male NPT
- For Use With Hose Series
- H009, H209, H243, H265, H275, H277, H285, H435, H436
- Hydraulic Hose I.D.
- 3/4 in
- Hose Fitting A Gender
- Male
- Material Grade
- 12L14, 12L15
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Rigid
- Thread Type
- NPTF
- Hose Fitting A Connection Type
- Threaded
- Reusable
- No
- Vacuum Rating
- Not Rated
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hydraulic Fitting Thread Size
- 3/4"-14
- Length (In.)
- 2.51 in
- Hose Dash Size
- 12
- For Hose Dash Size
- -12
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 3/4"-14
- Hose Fitting B Size
- 3/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series H009, H209, H243, H265, H275, H277, H285, H435, H436, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.