HydrCrimpFTG, Crimp, 3/8", 90 Elbow
- Mfr # 06E-668
- Zoro # G3013398
product price:Â
$
25.19
/ea
Key Features
Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06E-668
- Zoro #
- G3013398
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J516
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 3/8 in
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Thread Type
- Female JIC
- For Use With Hose Series
- H009, H209, H243, H265, H275, H277, H285, H435, H436
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Swivel
- Reusable
- No
- Thread Type
- JIC
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Female
- Vacuum Rating
- Not Rated
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 3/4 in x 3/8 in
- Hose Dash Size
- 8
- Length (In.)
- 2.76 in
- Hydraulic Fitting Thread Size
- 3/4"-16
- For Hose Dash Size
- -6
- Thread Size
- 3/4"-16
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.