HydrCrimpFTG, Crimp, 3/8", Strght, PK5

  • Mfr # 06E-S66
  • Zoro # G3013346
product price: 
$
74.85
/pk of 5, $14.97/ea

Key Features

Fitting Size
11/16 in x 3/8 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06E-S66
Zoro #
G3013346
UPC #
725975761410
Country of Origin
United States
Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Finish
Zinc, Trivalent Chromate
Standards
SAE J516
For Use With Hose Series
H009, H243, H275, H277, H285
Hydraulic Hose I.D.
3/8 in
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Female ORS
Hose Fitting A Connection Type
Threaded
Hose Fitting B Connection Type
Crimp
Material Grade
12L14, 12L15
Thread Type
ORS
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Reusable
No
Material
Carbon Steel

Dimensions

Fitting Size
11/16 in x 3/8 in
Length (In.)
2.37
Hose Dash Size
6
Hydraulic Fitting Thread Size
9/16"-18
For Hose Dash Size
-6
Hose Fitting A Size
11/16 in
Hose Fitting B Size
3/8 in
Thread Size
11/16"-16

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H243; H275; H277;H285, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516

Ratings & reviews