HydrCrimpFTG, Crimp, 5/16", Strght, PK2
- Mfr # 05E-S66
- Zoro # G3013705
product price:Â
$
31.19
/pk of 2, $15.60/ea
Key Features
Fitting Size
11/16 in x 5/16 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05E-S66
- Zoro #
- G3013705
- UPC #
- 747977512371
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 5/16 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- G115, H017, H039, H114, H145, H146, H245, H324, H325, H350, H425, H545, H900
- Standards
- SAE J516
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Hose I.D.
- 5/16 in
- Hydraulic Fitting Thread Type
- Female ORS
- Hydraulic Fitting Connection Type
- Crimpable
- Reusable
- No
- Thread Type
- ORS
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Swivel
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Female
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 11/16 in x 5/16 in
- Length (In.)
- 2.28 in
- Hydraulic Fitting Thread Size
- 11/16"-16
- Hose Dash Size
- 6
- For Hose Dash Size
- -5
- Thread Size
- 11/16"-16
- Hose Fitting A Size
- 11/16 in
- Hose Fitting B Size
- 5/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -5, For Use With Hose Series G115; H017; H039; H114; H145; H146; H245; H324; H325; H350; H425; H545; H900, For Hose I.D. 5/16 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.