HydrCrimpFTG, Crimp, 5/8", 90 Elbow
- Mfr # 10Z-670
- Zoro # G3012409
product price:Â
$
45.39
/ea
Key Features
Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10Z-670
- Zoro #
- G3012409
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- JIC x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 5/8 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- -06, -08, -12, -16, -20, EC110, EC115, EC118, EC210, EC215, H0105 (-06 to -12), H0106 (-04 to -10), H104, H115 (-04 to -20), H116 -04, H145, H145R, H190, H190H, H245, H245L, H265 -04, H275 (-04 to -16), H280, H290, H290H, H290L, H345
- Standards
- SAE J516
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Hose I.D.
- 5/8 in
- Hydraulic Fitting Thread Type
- Female JIC
- Hydraulic Fitting Connection Type
- Crimpable
- Thread Type
- JIC
- Hose Fitting A Gender
- Female
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Swivel
- Hose Fitting B Gender
- Genderless
- Material Grade
- 12L14, 12L15
- Hose Fitting A Connection Type
- Threaded
- Reusable
- No
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 7/8 in x 5/8 in
- Length (In.)
- 2.7 in
- Hydraulic Fitting Thread Size
- 7/8"-14
- Hose Dash Size
- 10
- For Hose Dash Size
- -10
- Hose Fitting B Size
- 5/8 in
- Hose Fitting A Size
- 7/8 in
- Thread Size
- 7/8"-14
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.