Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Brass, Compression, 3/4 in, PK10

  • Mfr # 1461X12

  • Zoro # G1351874


product price: $61.79
/pk 10, $6.18/ea

Key Features

Thread Size
13/16"-18
Type
Female
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461X12
Zoro #
G1351874
UPC #
00721486038959
Country of Origin
United States

Dimensions

Thread Size
13/16"-18
Tube Size
3/4 in
Hex Size
1 1/8 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
13/16 in

Details

Item
Compression Fitting Nut
Type
Female
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
Temp. Range
-40 Degrees to 200 Degrees F
Connection
Compression Nylon Tube
Sub-Category
Nuts
Material
Brass
Application
Air
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Specific Fitting Shape
Nut
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Fitting Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Nut
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Thread Size 13/16 In.-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards DOT FMVSS 571.106, SAE, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Fitting Connection Type Compression, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.