Pipe Bushing 1/4Inx3/8In, 3220X6X4
Mfr # 3220X6X4
Zoro # G3563990
product price: $5.15
/eaKey Features
Fitting Size
3/8 in x 1/4 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
5000
Fitting Shape
Straight
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3220X6X4
Zoro #
G3563990
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/8 in x 1/4 in
Fitting Thread Size 1
1/4"-18
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
0.69
Fitting Thread Size 2
3/8"-18
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/4 in
Thread Size
1/4"-18, 3/8"-18
Compatible Pipe Size
1/4 in, 3/8 in
Overall Length
0.69 in
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.69 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.