Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Bushing 1/8Inx1/2In, 3220X8X2

  • Mfr # 3220X8X2

  • Zoro # G3564009


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Fitting Size
1/2 in x 1/8 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
1200
Fitting Shape
Straight
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3220X8X2
Zoro #
G3564009
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Size
1/2 in x 1/8 in
Length (In.)
0.75
Overall Length
0.75 in
Fitting Thread Size 1
1/2"-14
Thread Size
1/2"-14, 1/8"-18
Fitting Thread Size 2
1/8"-27
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/8 in
Compatible Pipe Size
1/8 in, 1/2 in

Details

Item
Pipe Bushing 1/8Inx1/2In, 3220X8X2
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
1200
Fitting Shape
Straight
Fitting Material
Brass x Brass
Finish
Unfinished
Crimpable
No
Includes O-Ring
No
Hose Adapter Material
Brass
Max. Working Pressure @ 70 F
1,200 psi
Fitting Movement
Rigid
Fitting Thread Type 1
Male NPTF
Hose Fitting A Gender
Male
Material Grade
CA360
For Hose Type
Air, Automotive, Hydraulic, Water
Hose Fitting B Gender
Female
Fitting Thread Type 2
Female NPTF
Hose Fitting A Connection Type
NPTF
Hose Fitting B Connection Type
NPTF

Description

Pipe Bushing 1/8Inx1/2In, 3220X8X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.