Zoro Homepage

Pipe Plug Hex Head 1/4In Male, 3152X4

  • Mfr # 3152X4

  • Zoro # G3563905


product price: $4.29
/ea

Key Features

Fitting Size
1/4 in
Fitting Connection Type
NPTF
Max. Working Pressure (PSI)
1200
Fitting Shape
Plug
For Hose I.D.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3152X4
Zoro #
G3563905
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in
Length (In.)
0.62
Hydraulic Fitting Thread Size
1/4"-18
Fitting Thread Size 1
1/4"-18
For Hose Dash Size
-4
Thread Size
1/4"-18
Overall Length
0.62mm
Fitting Thread Size 2
1/4"-18

Description

Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, 1,200 psi, Reusable Yes, Brass, CA360, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.