Street Elbow 1/2In, 3400X08
Mfr # 3400X8
Zoro # G3564167
product price: $14.19
/eaKey Features
Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
4000
Fitting Shape
90 Degrees Elbow
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3400X8
Zoro #
G3564167
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/2 in x 1/2 in
Fitting Thread Size 2
1/2"-14
Fitting Thread Size 1
1/2"-14
Hydraulic Fitting Thread Size
1/2"-14
Length (In.)
2
Compatible Pipe Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Thread Size
1/2"-14
Overall Length
2 in
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.