Zoro Homepage

Street Elbow 1/4In Pipe, 3400X04

  • Mfr # 3400X4

  • Zoro # G3564149


product price: $8.39
/ea

Key Features

Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
5000
Fitting Shape
90 Degrees Elbow
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400X4
Zoro #
G3564149
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Fitting Thread Size 2
1/4"-18
Length (In.)
1.50
Fitting Thread Size 1
1/4"-18
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Thread Size
1/4"-18
Compatible Pipe Size
1/4 in
Overall Length
1.5 in

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.5 in, Fitting Material Brass x Brass, CA360, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.