Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 1/2 in, FNPTF 1/4 in

  • Mfr # 1362X8

  • Zoro # G2989253


product price: $39.75
/ea

Key Features

Hex Size
11/16 in
Pressure (PSI)
150
Sub-Category
Unions
Tube Size
1/2 in
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1362X8
Zoro #
G2989253
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
11/16 in
Tube Size
1/2 in
Overall Length
2 31/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size B
11/16-20
Thread Size A
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20

Details

Item
Compression Fitting Union
Pressure (PSI)
150
Sub-Category
Unions
Temp. Range
-40 Degrees to 200 Degrees F
Includes
Nut and Sleeve
Connection
Compression Copper Tube
Standards
DOT, SAE
Material
Brass
Type
Male/Female
Application
Air
Fitting Side B Connection Type
Compression
Compatible Tube Material
Copper
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Specific Fitting Shape
Straight Union
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Vibration-Resistant
Fitting Material
Brass
Fitting Shape
Straight
Connector Type
Coupling
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 31/32 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Not Applicable, Thread Size A 11/16-20, Thread Size B 11/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.