Strt, Brass, Comp. 1/2 in, NPTF 1/2 in
Mfr # 1368X8X8
Zoro # G1617673
product price: $23.55
/eaKey Features
Hex Size
7/8 in
Connection
Compression Copper Tube
Pipe Size
1/2 in
Includes
Nut and Sleeve
Sub-Category
Straight Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1368X8X8
Zoro #
G1617673
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
7/8 in
Pipe Size
1/2 in
Thread Size
1/2"-14
Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Overall Length
2 11/32 in
Thread Size A
1-18
Thread Size 2
1/2-14
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Description
Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Thread Size A 1-18, Thread Size B 1/2-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.