Zoro Homepage

Strt, Brass, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 1474X4

  • Zoro # G0983972


product price: $17.35
/ea

Key Features

Standards
DOT FMVSS 571.106, SAE
Sub-Category
Unions
Temp. Range
-40 Degrees to 200 Degrees F
Tube Size
1/4 in
Hex Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1474X4
Zoro #
G0983972
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/4 in
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 25/32 in
Thread Size A
7/16-24
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size B
7/16-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 2 Tube Outer Diameter
1/4 in

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 7/16-24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.