Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 1/4 in, MNPTF 1/4 in

  • Mfr # 1468X4

  • Zoro # G2512352


product price: $7.29
/ea

Key Features

Standards
DOT FMVSS 571.106, SAE
Hex Size
7/16 in
Tube Size
1/4 in
Pressure (PSI)
150
Connection
Compression Nylon Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468X4
Zoro #
G2512352
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Tube Size
1/4 in
Thread Size
1/8-27
Pipe Size
1/8 in
Overall Length
1 3/32 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
7/16-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Standards
DOT FMVSS 571.106, SAE
Pressure (PSI)
150
Connection
Compression Nylon Tube
Sub-Category
Straight Connectors
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Type
Male
Includes
Nut and Sleeve
Application
Air
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Compression
Finish/Coating
Brass
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPTF
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Brass, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 1/8-27

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.