Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/4 in, MNPTF 1/8 in

  • Mfr # 1368X12X12

  • Zoro # G1487972


product price: $36.49
/ea

Key Features

Material
Brass
Hex Size
1 1/16 in
Type
Male
Temp. Range
-40 Degrees to 200 Degrees F
Thread Size
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1368X12X12
Zoro #
G1487972
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Thread Size
3/4-14
Pipe Size
3/4 in
Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 23/32 in
Thread Size B
3/4-14
Thread Size A
17/32-24
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-14

Details

Item
Compression Fitting Adapter
Material
Brass
Type
Male
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT, SAE
Sub-Category
Straight Connectors
Includes
Nut and Sleeve
Pressure (PSI)
150
Connection
Compression Copper Tube
Application
Air
Compatible Tube Material
Copper
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Adapter
Finish/Coating
Nickel-Plated
Fitting Side B Connection Type
MNPTF
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Brass
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 3/4-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.