Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/4 in, MNPTF 3/4 in

  • Mfr # 1368X12

  • Zoro # G1051495


product price: $31.95
/ea
Sold in multiples of 10 for $319.50

Key Features

Sub-Category
Straight Connectors
Thread Size
1/2"-14
Pipe Size
1/2 in
Material
Brass
Includes
Nut and Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1368X12
Zoro #
G1051495
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Pipe Size
1/2 in
Hex Size
1 in
Tube Size
3/4 in
Overall Length
2 11/16 in
Thread Size A
17/32-24
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Thread Size 2
1/2-14
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Sub-Category
Straight Connectors
Material
Brass
Includes
Nut and Sleeve
Type
Male
Standards
DOT, SAE
Temp. Range
-40 Degrees to 200 Degrees F
Connection
Compression Copper Tube
Pressure (PSI)
150
Application
Air
Compatible Tube Material
Copper
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Vibration-Resistant
Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
MNPTF
System of Measurement
Imperial
Finish/Coating
Nickel-Plated
Maximum Operating Pressure
150 psi
Fitting Shape
Straight
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
MNPTF

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 11/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.