Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, FNPT 3/8 in

  • Mfr # 1466X6X6

  • Zoro # G1612457


product price: $16.95
/ea

Key Features

Thread Size
3/8-18
Includes
Nut and Sleeve
Pipe Size
3/8 in
Hex Size
7/8 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466X6X6
Zoro #
G1612457
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Pipe Size
3/8 in
Hex Size
7/8 in
Tube Size
3/8 in
Overall Length
1 7/16 in
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
17/32-24
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Includes
Nut and Sleeve
Material
Brass
Type
Female
Standards
DOT FMVSS 571.106, SAE
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Connection
Compression Nylon Tube
Sub-Category
Straight Connectors
Application
Air
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Resistance Properties
Vibration-Resistant
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
150 psi
Finish/Coating
Nickel-Plated
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.