Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, FNPTF 3/8 in

  • Mfr # 1366X6

  • Zoro # G0616156


product price: $9.15
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Includes
Nut and Sleeve
Type
Female
Thread Size
1/4-18
Connection
Compression Copper Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1366X6
Zoro #
G0616156
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-18
Pipe Size
1/4 in
Hex Size
11/16 in
Tube Size
3/8 in
Thread Size A
17/32-24
Fitting Side B Pipe Size
1/4 in
Overall Length
1 31/32 in
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Temp. Range
-40 Degrees to 200 Degrees F
Includes
Nut and Sleeve
Type
Female
Connection
Compression Copper Tube
Sub-Category
Straight Connectors
Standards
DOT, SAE
Pressure (PSI)
150
Material
Brass
Application
Air
Compatible Tube Material
Copper
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
FNPTF
Specific Fitting Shape
Straight Adapter
Finish/Coating
Nickel-Plated
System of Measurement
Imperial
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Vibration-Resistant
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
FNPTF
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 1/4-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.