Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, MNPTF 1/2 in

  • Mfr # 1468X6X6

  • Zoro # G1014237


product price: $10.45
/ea

Key Features

Sub-Category
Straight Connectors
Hex Size
11/16 in
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468X6X6
Zoro #
G1014237
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
11/16 in
Pipe Size
3/8 in
Thread Size
3/8-18
Tube Size
3/8 in
Thread Size A
17/32-24
Overall Length
1 15/32 in
Thread Size B
3/8-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Sub-Category
Straight Connectors
Temp. Range
-40 Degrees to 200 Degrees F
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE
Connection
Compression Nylon Tube
Includes
Nut and Sleeve
Type
Male
Material
Brass
Application
Air
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPTF
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Finish/Coating
Nickel-Plated
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Vibration-Resistant
System of Measurement
Imperial
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPTF
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.