Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, MNPTF 3/8 in

  • Mfr # 1368X6X8

  • Zoro # G3100991


product price: $13.79
/ea

Key Features

Pressure (PSI)
150
Material
Brass
Standards
DOT, SAE
Tube Size
3/8 in
Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1368X6X8
Zoro #
G3100991
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Thread Size
1/2"-14
Pipe Size
1/2 in
Hex Size
7/8 in
Thread Size B
1/2-14
Thread Size A
13/16-18
Overall Length
2 3/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size 2
1/2-14
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Pressure (PSI)
150
Material
Brass
Standards
DOT, SAE
Type
Male
Connection
Compression Copper Tube
Includes
Nut and Sleeve
Sub-Category
Straight Connectors
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPTF
Compatible Tube Material
Copper
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Finish/Coating
Nickel-Plated
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Adapter
Resistance Properties
Vibration-Resistant
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Thread Size A 13/16-18, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.