Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, MNPTF 3/8 in

  • Mfr # 1468X6X2

  • Zoro # G2730463


product price: $13.89
/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Thread Size
1/8-27
Pipe Size
1/8 in
Sub-Category
Straight Connectors
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468X6X2
Zoro #
G2730463
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/8-27
Pipe Size
1/8 in
Tube Size
3/8 in
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 9/32 in
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Thread Size A
17/32-24
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Straight Connectors
Pressure (PSI)
150
Standards
DOT FMVSS 571.106, SAE
Material
Brass
Connection
Compression Nylon Tube
Includes
Nut and Sleeve
Type
Male
Application
Air
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPTF
Finish/Coating
Nickel-Plated
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Vibration-Resistant
Fitting Side A Connection Type
Compression
Specific Fitting Shape
Straight Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPTF
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 17/32-24, Thread Size B 1/8-27

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.