Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 5/8 in, MNPTF 1/2 in

  • Mfr # 1368X10X6

  • Zoro # G2154573


product price: $17.49
/ea

Key Features

Sub-Category
Straight Connectors
Pipe Size
3/8 in
Pressure (PSI)
150
Type
Male
Tube Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1368X10X6
Zoro #
G2154573
UPC #
725975038444
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Tube Size
5/8 in
Thread Size
3/8-18
Hex Size
13/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
7/16-24
Overall Length
2 9/32 in
Thread Size B
3/8-18
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Sub-Category
Straight Connectors
Pressure (PSI)
150
Type
Male
Standards
DOT, SAE
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Connection
Compression Copper Tube
Includes
Nut and Sleeve
Application
Air
Maximum Operating Pressure
150 psi
System of Measurement
Imperial
Specific Fitting Shape
Straight Adapter
Compatible Tube Material
Copper
Fitting Material
Brass
Finish/Coating
Nickel-Plated
Resistance Properties
Vibration-Resistant
Fitting Side B Connection Type
MNPTF
Minimum Operating Temperature
65 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
For Media Type
Air
Fitting Side 2 Connection Type
MNPTF
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/16-24, Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.