Strt, Brass, MNPT3/16in, Tube3/16in, PK5

  • Mfr # 7935

  • Zoro # G5989426


product price: $37.19
/pk 5, $7.44/ea

Key Features

For Use With
SJ Series Steel Brake Lines
Temp. Range
-65 Degrees to 250 Degrees F
Pipe Size
3/16 in
Material
Brass
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7935
Zoro #
G5989426
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/16 in
Outside Dia.
3/16 in
Thread Size
M11x1.5
Tube Size
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Pipe Size
3/16 in
Fitting Thread Size
M11-1.5
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Pipe Size
3/16 in

Details

Item
Flared Fitting Adapter
For Use With
SJ Series Steel Brake Lines
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Sub-Category
Hydraulic Brake Fittings
Standards
DOT/SAE
Connection
Standard Flare
Application
Hydraulics
Fitting Material
Brass
Maximum Operating Pressure
1,000 psi
Fitting Side A Connection Type
MNPT
Fitting Side B Connection Type
Bubble Flared
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Specific Fitting Shape
Flared Bubble Adapter
Material Grade
CA360
Fitting Shape
Straight
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
MNPT
Operating Pressure - Maximum
1,000 psi
For Media Type
Gases
Product Type
Flared Fitting Adapter

Description

Flared Fitting Adapter, Fitting Material Brass, Application Hydraulics, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Bubble Flared, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Thread Size M11-1.5, Hex Size Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Flared Bubble Adapter, Standards DOT/SAE, Material Grade CA360, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.