Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit1/4in, NPTF1/4in

  • Mfr # 1868X4X4

  • Zoro # G2094084


product price: $11.75
/ea

Key Features

Sub-Category
Straight Connectors
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J1131
Pipe Size
1/4 in
Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868X4X4
Zoro #
G2094084
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/4 in
Tube Size
1/4 in
Thread Size
1/4-18
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-18
Overall Length
1 3/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Sub-Category
Straight Connectors
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J1131
Pressure (PSI)
150
Type
Male
Connection
Quick Connect
Gasket Material
Ethylene Propylene Rubber
For Use With
Push Connect/Air Brake
Material
Brass
Application
Air
Color
Gold
System of Measurement
Imperial
Release Ring Material
Ethylene Propylene Rubber
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
NPTF
Fitting Material
Brass
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Straight Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4 In.-18, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.