Strt, Brass, Push-Fit1/4in, NPTF3/8in
Mfr # 1868X4X6
Zoro # G3050451
product price: $13.49
/eaKey Features
Tube Size
1/4 in
Type
Male
Material
Brass
For Use With
Push Connect/Air Brake
Gasket Material
Ethylene Propylene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1868X4X6
Zoro #
G3050451
UPC #
-
Country of Origin
Mexico
Dimensions
Tube Size
1/4 in
Pipe Size
3/8 in
Thread Size
3/8-18
Fitting Thread Size
3/8"-18
Fitting Side B Pipe Size
3/8 in
Overall Length
1 5/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in
Description
Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8 In.-18, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.